Shop All Ball Valves
Zoro Select
3/4" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSV-75NLH
Zoro # G4448771
original price:
$64.33
24% off
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards ANSI B1.20.3
- Stem Material 316 stainless steel
- Max. Pressure 2000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-SSV-75NLH
- Zoro # G4448771
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.67 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 9" GALVANIZED NIPPLE (356-173)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- ZORO SELECT 8" Socket PVC Cap Schedule 40 (447080)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NST, Brass (6AKE2)
- ZORO SELECT 1-1/4" Sweat Brass Ball Valve Inline (107-846NL)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- MUELLER BALL VLV 600IPS FIP 1/4"" (107-401NL)
- Zoro Select Valves