Shop All Ball Valves
Zoro Select
3/4" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSV-75
Zoro # G0351751
original price:
$69.98
20% off
new price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 stainless steel
- Features Panel Mount
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSV-75
- Zoro # G0351751
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.67 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- ZORO SELECT 2" x 6-1/2" Black Pipe Nipple Sch 40 (0830038808)
- TOTO Nexus 1Pc Toilet 1.28Gpf - Cot Ton (MS642124CEFG#01)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 3/4" Size (06S011N03034)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-825NL)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline (6388190)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009900)
- Zoro Select Ball Valves