Shop All Ball Valves
Zoro Select
3/4" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSO-75V
Zoro # G3081057
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards ASTM A351-ZF8M
- Valve Structure 2-Piece
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSO-75V
- Zoro # G3081057
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.95 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 06 13)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381016320)
- ZORO SELECT 90 Elbow, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10364)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (06Q201N04030)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSO-100V)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (XVP501P-8)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD06)
- EVERFLOW SWT Gas Ball Valve, Brass 3/4" (300C034)
- Zoro Select Valves