Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT SS Threaded Outlet
Mfr # 4307002830
Zoro # G3487811
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002830
- Zoro # G3487811
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1-3/4" |
Pipe Size | 1 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Pipe Size | 3/4 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Outlet, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 3/4 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-5-7/8 in. Rod (RK-PRV-4)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Zinc-Plated (TW41050-PP)
- PROLINE SERIES Straight Stop Valve 1/2 Pex x 3/8 Od PK10 (191-832HC)
- ZORO SELECT 1-1/2" FNPT SS Threaded Outlet (4307002860)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- ZORO SELECT 2" FNPT SS Threaded Outlet (4307002870)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-7487)
- ZORO SELECT Hex Bushing, 1-1/2"x1/2", 316, Thrd Heavy (4381035040)
- MERIT BRASS 2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-32)
- Zoro Select Fittings