Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT SS Threaded Flange
Mfr # 4381006010
Zoro # G0695475
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381006010
- Zoro # G0695475
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size | 3/4" |
Outside Dia. | 4-5/8" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 4 5/8 in |
Bolt Circle Diameter | 3 1/4 in |
Overall Length | 1 in |
Bolt Hole Diameter | 3/4 in |
Description
Threaded Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x FNPT, 4 5/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 1 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 7/8 Inch Ballcock Flexible Braided PVC 16 Inch Riser (4400448)
- MUELLER INDUSTRIES SILLCOCK 6IN MXF (104-412)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- SLOAN Water Saver Guide Assembly (A152A)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381006030)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381006080)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307005412)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381032420)
- PARKER 1/8" FNPT SS 90 Degree Elbow (2-2 FE-SS)
- Zoro Select Stainless Steel Pipe Fittings