Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT SS Cross
Mfr # 4307002408
Zoro # G1353947
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002408
- Zoro # G1353947
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Outside Dia. | 1-13/16" |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 3 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Description
Cross, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 20 in H, 6 PK (T39R20-4-45A)
- KIPP Tube clamps cross aluminum (K0472.51818)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- ZORO SELECT 1/2" x 3/8" FNPT SS Reducing Coupling (4307001714)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307000156)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX1)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- ZORO SELECT 2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N020034)
- Zoro Select Fittings