Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT SS Cross
Mfr # 4307001012
Zoro # G1654685
original price:
$68.80
17% off
new price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001012
- Zoro # G1654685
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-13/16" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 3 in |
Description
Cross, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3 in, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- ZORO SELECT Union, 3/4", 150,304, Thrd Heavy (4381033640)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", BSPT (ZUSA-PF-8166)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ZORO SELECT Half Coupling, 1/2", 150,304, Thrd Heavy (4381031830)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- Zoro Select Stainless Steel Pipe Fittings