Shop All Ball Valves
Zoro Select
3/4" FNPT PVC Ball Valve Inline
Mfr # 107-134-NPG
Zoro # G0819971
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material Santoprene
- Standards ANSI B 1.20.1
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-134-NPG
- Zoro # G0819971
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMW9)
- RINNAI Isolation Valve Kit Next Gen Replacement (107000284)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (107-136-NPG)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (107-138-NPG)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NPG)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline (6388190)
- ZORO SELECT 2" Sweat Brass Ball Valve Inline (1PYP8)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818-LH)
- Zoro Select Ball Valves