Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Union
Mfr # 5P959
Zoro # G1180672
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P959
- Zoro # G1180672
- UPC # 190735913581
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- THRIFCO PLUMBING 1/2 Inch X 12 Inch SCH 80 PVC Nipple (6620017)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 4 (793LX0)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- ZORO SELECT Galvanized Steel Pipe Nipple (793F79)
- Zoro Select Galvanized Pipe Fittings