Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Union
Mfr # 1MPJ9
Zoro # G1068146
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPJ9
- Zoro # G1068146
- UPC # 190735912430
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Union, Forged Steel, Galvanized, Class Class 3000, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Guide Assembly (A155A)
- NOR EAST CONTROLS V5013B1003 2-1/2" Flanged 3 Way (V5013B1003)
- KOHLER Stem Adapter Assembly (1006262)
- BANJO T-Line Strainer, 1/2", 595 Microns (LSTM050-30C)
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (5P892)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (1MPH5)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- Zoro Select Galvanized Pipe Fittings