Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Tee
Mfr # 5P845
Zoro # G1371447
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P845
- Zoro # G1371447
- UPC # 190735915486
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (565-070)
- BLACK SWAN Bath Tub Protector 30"X60"X14" (17300)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- ELDON JAMES Elbow, Threaded, Nylon, 3/4 In NPT, PK10 (L12-10BN)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- ZORO SELECT 1/2" MNPT Galvanized Square Head Plug (5P910)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ZORO SELECT 3" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ18)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- Zoro Select Galvanized Pipe Fittings