Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Cross
Mfr # 5P986
Zoro # G2333371
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P986
- Zoro # G2333371
- UPC # 190735924372
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Brass PEX Barb Reducing Tee (5-Pack), 5PK (APXT3434125PK)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1LBN3)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ZORO SELECT 3/8" FNPT Galvanized Half Coupling (1MPH8)
- PROSOURCE Pipe Nipple Galv 1/4X6 (1/4X6G)
- Zoro Select Galvanized Pipe Fittings