Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Coupling
Mfr # 1LBP1
Zoro # G1057707
original price:
$5.59
13% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBP1
- Zoro # G1057707
- UPC # 190735912355
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 300, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- PANNEXT FITTINGS Coupling 1/2 Merch Blk Pipe (521-223HC)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow (5PAR2)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZORO SELECT 3/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P880)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- Zoro Select Galvanized Pipe Fittings