Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Cap
Mfr # 1MPK8
Zoro # G0893706
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MPK8
- Zoro # G0893706
- UPC # 190735910993
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Round Cap, 3/4 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer, Aerator (78783)
- THRIFCO PLUMBING 1/2 X 2 Inch Brass Nipple (5320003)
- AMERICAN HYDRO Proportional Feeder System (P1X-ETC 5G)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-FQK2J-2P-4333)
- ZORO SELECT Galv.Nipple, Welded, 1 1/2x 20 (793LL0)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZORO SELECT Reducing Tee, 2"x1", 300 gal. (4316012124)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1MPC7)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (5P870)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 3 (793LV4)
- WORLDWIDE SOURCING Union Galv Mallble 150Lb 1-1/2 (34B-1-1/2G)
- Zoro Select Galvanized Pipe Fittings