Shop All Ball Valves
Zoro Select
3/4" FNPT Brass Ball Valve Inline
Mfr # G-F600-75LH
Zoro # G4448814
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-F600-75LH
- Zoro # G4448814
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 5.25 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481223W-PK10)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Am Male Out (E60VPJKABCP)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB (107-167)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon (3CCJ9)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2NCN-V)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-4F4F-F)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Angle (7153490)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-25)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline (4250990)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (6381690)
- Zoro Select Ball Valves