Shop All Ball Valves
Zoro Select
3/4" FNPT Brass Ball Valve Inline
Mfr # G-ADV-75
Zoro # G0352095
original price:
$22.21
11% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-ADV-75
- Zoro # G0352095
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 4.49 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK FLOOR FLANGE (350-465)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- SANITUBE T304 W/Pvc Inserts, 1/2" Tube Hanger (T24-050)
- BECK Standard Black Nipple (0330776048)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743990)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (SSV-125NLH)
- ZORO SELECT 3/4" Sweat Brass Ball Valve with Drain Inline (107-554)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60011)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (107-820)
- Zoro Select Valves