Shop All Ball Valves
Zoro Select
3/4" FNPT Brass Ball Valve Inline
Mfr # 32J030
Zoro # G4975503
original price:
$13.99
5% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Ball Material Brass
- Max. Steam Pressure 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J030
- Zoro # G4975503
- UPC # 190735463734
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.25 in |
Nominal Valve Size | 3/4 in |
Handle Length | 3.46 in |
Handle Height | 1.82 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- IN-SINK-ERATOR Brushed Stainless Steel Stopper (STP-SSB)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-50)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (6GD09)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve 3-Way (1PZA5)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-200)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- Zoro Select Ball Valves