Shop All Ball Valves
Zoro Select
3/4" FNPT Brass Ball Valve 3-Way
Mfr # XV533P-12
Zoro # G6065525
original price:
$135.33
20% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Connection Type FNPT x FNPT x FNPT
- Port Standard
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XV533P-12
- Zoro # G6065525
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 5.38 in |
Handle Height | 2.17 in |
Inlet Connection Size | 3/4 in |
Inlet Connection Height | 1.43 in |
Nominal Valve Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Handle Length | 3.96 in |
Outlet Connection Size - Side 2 | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2903)
- ROTHENBERGER Tube Cutter, Plastic Pipe, 2"-5" O.D. (S16070032R)
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068138)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (XV533P-16)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- ZORO SELECT 1/2" Flare Brass Gas Ball Valve Inline (G-GBVF-50)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- Zoro Select Ball Valves