Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 316/316L SS Tee
Mfr # 1500300218
Zoro # G8024676
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1500300218
- Zoro # G8024676
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Overall Length | 1 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Description
Tee, Stainless Steel, 316/316L, Class Class 3000, 3/4 in, Female, NPT, 1 3/4 in, 14, 3/4 in, Female, NPT, 1 3/4 in, 14, 3/4 in, Female, NPT, 1 3/4 in, 14, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jiffy Rod Flange, Chrome Plated, Plastic (S02150)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 25AUBZ3)
- APACHE Std Worm Gear Clamp, 11/16" to 1-1/4" (48002005)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-CP)
- ZORO SELECT 1/2" FNPT 316/316L SS Tee (1000300218)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,304, Thrd (4381031070)
- ZORO SELECT 1-1/2" Socket Weld SS Tee (4307005120)
- ZORO SELECT 3" FNPT 304 SS Half Coupling (40HC111N030)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (60TE111N038)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/8X1/4" (4321004010)
- Zoro Select Stainless Steel Pipe Fittings