Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 316 SS Threaded Cap
Mfr # 60RDC111N034
Zoro # G2146094
original price:
$7.00
31% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60RDC111N034
- Zoro # G2146094
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 28 mm |
Outside Diameter | 3/4 in |
Description
Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Female NPT, 3/4 in Outside Diameter, 28 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inline Water Filter, 0.8 gpm, 10"H, 125 psi (60461N)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- REVALVED 2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV200SWT)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- ZORO SELECT 3" FNPT 316 SS Threaded Cap (60RDC111N030)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT Hex Nipple, 304 SS, 1/4", Male BSPT (ZUSA-PF-8383)
- ZORO SELECT 2" FNPT 316 SS Threaded Tee (60TE111N020)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- ZORO SELECT Square Plug, 1", 150,316, Thrd Heavy (4381037250)
- Zoro Select Stainless Steel Pipe Fittings