Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 316 SS Cross
Mfr # 600X111N034
Zoro # G1845042
original price:
$19.75
9% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 600X111N034
- Zoro # G1845042
- UPC # 190735919873
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side D Outside Diameter | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 3/4 in |
Overall Length | 65 mm |
Description
Cross, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, 14, 3/4 in, Female, NPT, 3/4 in, 14, 3/4 in, Female, NPT, 3/4 in, 3/4 in, Female, NPT, 3/4 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch PVC Slip Cap SCH 40 (8113678)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- ZORO SELECT 2" Socket CPVC Ball Valve Inline (107-128)
- ALPINE INDUSTRIES Black Acrylic Tissue Box Containers for Home or Business, PK2 (ALP408-BLK-2pk)
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- Zoro Select Fittings