Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 316 SS Cap
Mfr # 2TY78
Zoro # G0561197
original price:
$12.07
9% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TY78
- Zoro # G0561197
- UPC # 190735908068
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, 316, Female NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF (1/2 X 4.0 FFF-SS)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0072)
- WHITEHAUS Solid Brass Soap/Lotion Dispenser, Polished Brass (WHSD45N-B)
- PARKER 1/2" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (8-6 RA-SS)
- ZORO SELECT 1/2" FNPT 316 SS Cap (2TY77)
- ZORO SELECT Half Coupling, 316 SS, 1/2", Class 150 (ZUSA-PF-7528)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- ZORO SELECT 1/2" MNPT 304 SS Hex Head Plug (40HP112N012)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307001104)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- Zoro Select Stainless Steel Pipe Fittings