Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 304/304L SS Tee
Mfr # 1500300212
Zoro # G8218061
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1500300212
- Zoro # G8218061
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Description
Tee, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 3/4 in, Female, NPT, 1 3/4 in, 14, 3/4 in, Female, NPT, 1 3/4 in, 14, 3/4 in, Female, NPT, 1 3/4 in, 14, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-2-15)
- NDS 1-1/4" Hub PVC Swing Check Valve (1520-12)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223W-PK10)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P567)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- ZORO SELECT 1/2" FNPT 304/304L SS Tee (1000300212)
- ZORO SELECT 2" FNPT 304/304L SS Tee (4000300212)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034038)
- LEGEND VALVE 4" x CLOSE 316 SS NIPPLE (316-220)
- Zoro Select Stainless Steel Pipe Fittings