Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 304 SS Cross
Mfr # 400X111N034
Zoro # G0611457
original price:
$26.57
46% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400X111N034
- Zoro # G0611457
- UPC # 190735908594
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side D Outside Diameter | 3/4 in |
Fitting Side C Outside Diameter | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 65 mm |
Description
Cross, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, 14, 3/4 in, Female, NPT, 3/4 in, 14, 3/4 in, Female, NPT, 3/4 in, 3/4 in, Female, NPT, 3/4 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 11" GALVANIZED NIPPLE (356-155E)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- ZORO SELECT Gate Valve, Brass, 1-1/2 In, Brass (6TWK2)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- ZORO SELECT 1-1/4" FNPT SS Cross (4381033860)
- ZORO SELECT 1/2" FNPT 304 SS Cross (400X111N012)
- ZORO SELECT 3" FNPT SS Cross (4381033900)
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- ZORO SELECT 2" FSW 304/304L SS Coupling (4001300712)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- Zoro Select Fittings