Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 304 SS 45 Degree Elbow
Mfr # 404E111N034
Zoro # G1068295
original price:
$6.75
5% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 404E111N034
- Zoro # G1068295
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, 14, 3/4 in, Female, NPT, 3/4 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Lavatory Faucet (8419F12)
- TOTO Remote Control Stand, Neorest, Chrome (YS990#CP)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221316)
- KOHLER Vault 24" X 18-1/4" X 6-1/4" Undermount Single-Bowl Kitchen Sink (3894-NA)
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (404E111N010)
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- ZORO SELECT 1" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N010014)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Tee (2UA92)
- Zoro Select Stainless Steel Pipe Fittings