Shop All V-Belt Pulleys
Zoro Select
3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD
Mfr # 2BK3034
Zoro # G3408964
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.15 in
- Fits Shaft Dia. 3/4 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2BK3034
- Zoro # G3408964
- UPC # 698672150439
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.15 in |
Fits Shaft Dia. | 3/4 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
5L, B, or BX Belt Pitch Dia. | 2.8 in |
4L, A, or AX Belt Pitch Dia. | 2.4 in |
Keyway Width | 3/16 in |
Length through Bore | 1 31/32 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
BX Pitch Diameter | 2.8 in |
A Pitch Diameter | 2.4 in |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter | 3/4 in |
AX Pitch Diameter | 2.4 in |
Overall Width | 2 1/4 in |
B Pitch Diameter | 2.8 in |
5L Pitch Diameter | 2.8 in |
4L Pitch Diameter | 2.4 in |
Face Width | 1.75 in |
Outside Diameter | 3.15 in |
Pitch Diameter | 2.4 in (4L, A), 2.8 in (5L, B) |
Pitch Diameter for V-Belt Section | 4L: 2.78 in / 5L: 3.213 in / A: 2.78 in / B: 3.213 in |
Keyway Depth | 3/32 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.4 in, 5L Pitch Diameter 2.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.4 in, AX Pitch Diameter 2.4 in, B Pitch Diameter 2.8 in, BX Pitch Diameter 2.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- NATIONAL Small Bore Inch Seal, 312140 (312140)
- SMC Vacuum Filter, 90 Deg., 1/2 (ZFB401-13)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.55 in OD (621B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.25 in OD (BK55)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- ZORO SELECT FHP Sheave, 2AK124-QT (2AK124)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK451)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V97 (3R5V97)
- Zoro Select V-Belt Pulleys