Shop All Pipe Fitting Insulation
Zoro Select
3/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE402
Zoro # G3618517
original price:
$17.26
8% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Fits Pipe Size - Pipe Insulation 3/4 in
- Material Fiberglass
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TEE402
- Zoro # G3618517
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
For Iron Pipe Size | 3/4" |
Fits Pipe Size | 3/4 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Insulation Nominal I.D. | 3/4 in |
For Fitting Type | Tee |
Standards | ASTM C359, ASTM C547 |
Wall Thickness | 1 in |
For Use On | Piping |
Pipe Insulation Item | Pipe Fitting Insulation |
Temp. Range | 0 Degrees to 450 Degrees F |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3/4 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 3/4 in, Standards ASTM C359, ASTM C547, ASTM E84, Outside Diameter 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- B & K Nibco 3/4 in. Copper Press Ball Valve Full Port (NF998KW8)
- ZORO SELECT 5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL331)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- Zoro Select Pipe Fitting Insulation