Shop All Pipe Fitting Insulation
Zoro Select
3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # ELL322
Zoro # G3710156
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 3/4 in
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL322
- Zoro # G3710156
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
For Iron Pipe Size | 3/4" |
Fits Pipe Size | 3/4 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
For Use On | Piping |
Insulation Nominal I.D. | 3/4 in |
Standards | ASTM C323, ASTM C547 |
Wall Thickness | 2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3/4 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 3/4 in, Standards ASTM C323, ASTM C547, ASTM E84, Outside Diameter 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 2 in Pipe Size (819-020)
- DIXON Toggle Sanitary Clamp 1", 1-1/2" (13MHLA100-150)
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL343)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL329)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL327)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE413)
- Zoro Select Pipe & Tubing Insulation