Shop All Pipe Fitting Insulation
Zoro Select
3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL302
Zoro # G3732127
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 3/4 in
- Material Fiberglass
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL302
- Zoro # G3732127
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
For Iron Pipe Size | 3/4" |
Fits Pipe Size | 3/4 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
For Use On | Piping |
For Fitting Type | 90 Degrees Elbow |
Wall Thickness | 1 in |
Standards | ASTM C303, ASTM C547 |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 3/4 in |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3/4 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 3/4 in, Standards ASTM C303, ASTM C547, ASTM E84, Outside Diameter 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4 (0006-H1/2C)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- APOLLO PEX 1/2 in. Chromed Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve Jar, 6PK (APXVS1238C6JR)
- BECK 2" Close Black Pipe Nipple Sch 80 (0332636406)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL314)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (547827)
- Zoro Select Pipe & Tubing Insulation