Shop All Pipe Fitting Insulation
Zoro Select
3/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL312
Zoro # G3724716
original price:
$19.18
22% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 3/4 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELL312
- Zoro # G3724716
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
For Iron Pipe Size | 3/4" |
Fits Pipe Size | 3/4 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
For Fitting Type | 90 Degrees Elbow |
Insulation Nominal I.D. | 3/4 in |
For Use On | Piping |
Standards | ASTM C313, ASTM C547 |
Pipe Insulation Item | Pipe Fitting Insulation |
Wall Thickness | 1 1/2 in |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3/4 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 3/4 in, Standards ASTM C313, ASTM C547, ASTM E84, Outside Diameter 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Insert, Aerator, 1.5 Gpm, Medium (1097180)
- ZSI Gamma Extreme Pad, 3"x 3"x 7/8" (AV-3)
- LEGEND VALVE 1/2" F1960 CE RING BAG of 50 (460-923)
- BANJO 3" Female Coupler x FNPT Cam Lever Coupling (300D)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE406)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL345)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- Zoro Select Pipe & Tubing Insulation