Shop All Ball Valves
Zoro Select
3/4" FGHT x MGHT PVC Ball Valve Inline
Mfr # 7050090
Zoro # G2484255
original price:
$20.34
4% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7050090
- Zoro # G2484255
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.16 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (897-375-015)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD11)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-4F4F-F)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NP)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- BONOMI 2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-2)
- Zoro Select Valves