Shop All Brushes
Zoro Select
3/4" Dia. Nylon Brush
Mfr # 11M969
Zoro # G4027274
original price:
$3.35
10% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Material Nylon
- Dia. 3/4 in
- Anchor Material Nylon
- Features 3/4 in Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M969
- Zoro # G4027274
- UPC # 190735737132
- Country of Origin China
- Category Brushes
Dimensions
Dia. | 3/4 in |
Brush Diameter | 3/4 in |
Overall Diameter | 0.75 in |
Details
Brush Type | Wire Brush |
Bristle Material | Nylon |
Item | Wire Brush |
Anchor Material | Nylon |
Features | 3/4 in Diameter |
Material | Nylon |
Accessory Type | Wire Brush |
Finish | Plain |
Product Type | Wire Brush |
Description
Wire Brush, Product Type Wire Brush, Material Nylon, Finish Plain, Overall Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Sponge, Scrub, Scotchbrite, PK10 (96CC)
- BISSELL Bagless Vacuum Cleaner (9595) (82H1)
- BRUSH RESEARCH MANUFACTURING 93-AP .006 SS 7-1/4"OAL Scratch Brush, .500 Trim, 7.25 OAL (93AP)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7 - AMETEK 119432-13 (391296)
- ZORO SELECT Bailer Brush, Black, 36 in L Overall (3UUZ3)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- ZORO SELECT Pipe Cleaning Brush, Silver, Plastic (34A497)
- ZORO SELECT Anti Static Brush, 5 in L Handle, 2 in L Brush, 7 in L Overall (4YMT8)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- ZORO SELECT 1/2" Dia. Nylon Brush (11M968)
- REMCO Vikan Dish Brush w/ Scraper- Medium, White (42375)
- Zoro Select Brushes