Shop All Rubber Sheets & Strips
Zoro Select
3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A
Mfr # BULK-RS-N60-870
Zoro # G2879947
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-870
- Zoro # G2879947
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Nominal Size | 2 in x 36 in |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 (LK1663-100)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (17R1-72)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-867)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-869)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-BHS70-8)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-26)
- ZORO SELECT SBR Sheet, 60A, 12"x12"x0.25", Black (BULK-RS-SBRHS60-16)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-14)
- Zoro Select Rubber Sheets & Strips