Shop All Rubber Sheets & Strips
Zoro Select
3/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A
Mfr # BULK-RS-H50-1001
Zoro # G2915692
original price:
$19.79
16% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H50-1001
- Zoro # G2915692
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Width | 2" |
Length | 36" |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Description
Buna-N Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 24" Width x 12" Length - Black (21-100)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 1.500" Thick (1ZAL2)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-930)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-931)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-932)
- ZORO SELECT PU Ball, 1/2 in, Black, Standard Grade, 80A (BULK-RB-P80-5)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 12"x12", 40A (BULK-RS-NAT40-25)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- Zoro Select Rubber Sheets & Strips