Shop All Sanitary Tube Fittings
Zoro Select
3/4" Clamp T316L SS Short Ferrule
Mfr # EG2CS-6L.75
Zoro # G3976357
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG2CS-6L.75
- Zoro # G3976357
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4 in |
Overall Length | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side A Inside Diameter | 5/8 in |
Compatible Tube Outer Diameter | 3/4 in |
Description
Short Ferrule, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3/4 in, Fitting Side B Outside Diameter 3/4 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 5/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- GROHE Universal Lever Stainless Steel (46309SD0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT 2" Clamp T316L SS Short Ferrule (EG2CS-6L2.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L1.5)
- ZORO SELECT 2-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.5)
- ZORO SELECT 1" Bevel Seat T304 SS Cap (16A1.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- Zoro Select Sanitary Tube Fittings