Shop All Sanitary Tube Fittings
Zoro Select
3/4" Butt Weld T316L SS Short Tangent 90 Degree Elbow
Mfr # V2WC-6L.75
Zoro # G4000062
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V2WC-6L.75
- Zoro # G4000062
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Short Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- SLOAN Bathroom Faucet Sf2350-Bdm Cp Fct Ped 0.35 Gpm (3362174)
- DANCO Nut/Washer Slipjoint 1-1/4 Wht (86809)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-6)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0400X12.00-7-6)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L1.5)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- Zoro Select Tube Fittings