Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Butt Weld 316L SS Tee Sch 40
Mfr # 4381021410
Zoro # G0888903
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381021410
- Zoro # G0888903
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Overall Length | 2 1/4 in |
Description
Tee, Stainless Steel, 316L, For Pipe Schedule 40, 3/4 in, Butt Weld, 3/4 in, Butt Weld, 3/4 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/EPDM, Socket x FPT (BFAS2030CES)
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- SHARKBITE SHARKBITE TEE 3/4"" LF (U370LFA)
- ZORO SELECT 2" Butt Weld 316L SS Tee Sch 40 (4381021450)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA71)
- ZORO SELECT Cross, 1-1/2", 150,316, Thrd Heavy (4381037870)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ZORO SELECT 1/2" FNPT 316 SS 90 Degree Elbow (2TY89)
- ZORO SELECT Hex Nipple, 304 SS, 1/4", Male BSPT (ZUSA-PF-8383)
- ZORO SELECT 1-1/2" FSW x FNPT 304 SS Coupling (3003006012)
- Zoro Select Stainless Steel Pipe Fittings