Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40
Mfr # 4381017410
Zoro # G2769182
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381017410
- Zoro # G2769182
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
45 Degrees Long Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 3/4 in, Butt Weld, 3/4 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union, Brass, 12mm (B12MU)
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (40HP112N018)
- ZORO SELECT Tubing, 15/64" ID, 5/16" OD, 250 Ft, Red (4HHE2)
- SIOUX CHIEF STRAINR REPLC SS 4-1/4"" (827-2SPK1)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017460)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- Zoro Select Stainless Steel Pipe Fittings