Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Butt Weld 304L SS Cap Sch 40
Mfr # 4381015810
Zoro # G3006227
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381015810
- Zoro # G3006227
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 1 in |
Nominal Pipe Size | 3/4 in |
Description
Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 1 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/8 in. Compression X 1/2 in. D FPT Brass 90 Degree Elbow (4503793)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 40 (4381015800)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ZORO SELECT 2-1/2" FNPT 304 SS Tee (40TE111N212)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- Zoro Select Stainless Steel Pipe Fittings