Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Bolted SS Blind Flange
Mfr # 4381005010
Zoro # G0973637
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381005010
- Zoro # G0973637
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 4-5/8" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Flange Outside Diameter | 4 5/8 in |
Bolt Hole Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 5/8 in |
Bolt Circle Diameter | 3 1/4 in |
Description
Blind Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Blind, 4 5/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 5/8 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT (4307GR)
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (1RTL3)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381005450)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT 1/8" MNPT x FNPT SS Street 45 Degree Elbow (4307000800)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- Zoro Select Fittings