Shop All Black Pipe Fittings
Zoro Select
3/4" Socket Socket Black Forged Steel Coupling Class 3000
Mfr # 1MNX1
Zoro # G3454001
original price:
$10.85
70% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNX1
- Zoro # G3454001
- UPC # 190735934388
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Coupling, Forged Steel, Black Oxide, Class Class 3000, 3/4 in, Female, Socket, 14, 3/4 in, Female, Socket, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE7)
- MAID-O-MIST Jacobus #5 1/8" Straight (Jacobus #5 1/8" Straight)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- ZORO SELECT 1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW7)
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX4)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX6)
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000040)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15057)
- Zoro Select Fittings