Shop All Castle Nuts
Zoro Select
3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk.
Mfr # 351245G
Zoro # G2564545
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Dia./Thread Size 3/4"-16
- Thread Size 3/4"-16
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 351245G
- Zoro # G2564545
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Thread Size | 3/4"-16 |
Hex Height | 43/64 in |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/8 in |
Nut Height | 41/64 in |
Width Across Flats | 1 1/8 in |
Slot Width | 0.24 in |
Pin Dia. | 5/32 in |
Slot Depth | 0.265 in |
Overall Height | 43/64 in |
Minimum Slot Width | 0.18 in |
For Pin Diameter | 5/32 in |
Maximum Slot Width | 0.24 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 43/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/32 in, Maximum Slot Width 0.24 in, Minimum Slot Width 0.18 in, Overall Height 43/64 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK (6206000)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12055.075.0001)
- ZORO SELECT 5/8"-11 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.062.0001)
- ZORO SELECT 3/8"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. (371065G)
- ZORO SELECT 1/2-13 CASTLE NUTS ZINC (50NHC)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.137.0001)
- Zoro Select Castle Nuts