Shop All Carriage Bolts
Zoro Select
3/4-10X14 TIMBER BOLTS GALVANIZED
Mfr # 75224BTBG
Zoro # G9689226
product price: $93.99
/pk 10, $9.40/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 14 in
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75224BTBG
- Zoro # G9689226
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 14 in |
Details
Finish | Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/4-10X14 Timber Bolt Partially Threaded Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK (650283)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01010.037.0150)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0030)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100, Grade: 5 (5ZMR2)
- ZORO SELECT 1/2-13X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (5016C188)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50613)
- Zoro Select Carriage Bolts