Shop All Square Nuts
Zoro Select
3/4"-10 Steel Hot Dip Galvanized Finish Square Nut - Regular, 400 pk.
Mfr # SQNI2075G-400P
Zoro # G7959122
product price: $266.99
/pk 400, $0.67/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Regular
- Basic Material Steel
- Fastener Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQNI2075G-400P
- Zoro # G7959122
- UPC # 087302095798
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/8 in |
Nut Height | 21/32 in |
Square Width | 1 1/8 in |
Thread Size | 3/4"-10 |
Square Height | 21/32 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Fastener Finish | Hot Dipped Galvanized |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Hot Dipped Galvanized |
Material Grade/Class | Grade 2 |
Thread Type | Coarse |
Rockwell Hardness | B68 to C32 |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Thread Direction | Right Hand |
Finish Type | Hot Dipped Galvanized |
Material | Steel |
Description
Square Nut, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 3/4 In.-10, Square Height 21/32 in, Square Width 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Shld 3/8-24 (938-0689)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- Zoro Select Square Nuts