Shop All Square Nuts
Zoro Select
3/4-10 SQUARE NUT REGULAR ZINC
Mfr # 75NQR
Zoro # G2448264
product price: $80.15
/pk 100, $0.80/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Regular
- Basic Material Zinc
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75NQR
- Zoro # G2448264
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Details
Item | Hex Nuts,3/4-10 SQUARE NUT REGUL,PK100 |
Nut Style | Square Nut - Regular |
Basic Material | Zinc |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse |
Nut Standards | ASME B18.2.2, SAE J995 |
Description
Hex Nuts,3/4-10 SQUARE NUT REGUL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (27F0408.1-EA100)
- PRECISION BRAND Dowel Pin Assortment (12912)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.050.0016)
- ZORO SELECT 2-56 SQUARE MS NUT ZINC (02NQ)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- Zoro Select Square Nuts