Shop All Socket Head Cap Screws
Zoro Select
3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK
Mfr # U51060.075.0350
Zoro # G5773153
product price: $30.65
/pk 5, $6.13/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Head Type Flat
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.075.0350
- Zoro # G5773153
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 3-1/2 in |
Drive Size | 1/2 in |
Vented Hole Size | Not Vented |
Head Height | 0.396 in |
Thread Length | 2 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.438 in |
Minimum Thread Length | 2 in |
Head Dia. | 1.438 in |
Length | 3 1/2 in |
Dia./Thread Size | 3/4"-10 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 3 1/2 in, Head Height 0.396 in, Head Diameter 1.438 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 40 PK (62095)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 10 PK (U04132.062.0225)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.075.0300)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK (U51060.075.0250)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.008.0062)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.008.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M6C65KCS)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (U07000.016.0300)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- Zoro Select Socket Head Cap Screws