Shop All Socket Head Cap Screws
Zoro Select
3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK
Mfr # U51060.075.0200
Zoro # G5719332
product price: $14.79
/pk 5, $2.96/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Head Type Flat
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.075.0200
- Zoro # G5719332
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 2 in |
Drive Size | 1/2 in |
Thread Length | 2 in |
Vented Hole Size | Not Vented |
Head Height | 0.75 in |
Min. Thread Length | 2 in |
Minimum Thread Length | 2 in |
Head Diameter | 1.125 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 3/4"-10 |
Length | 2 in |
Head Dia. | 1.125 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 500 PK (B01258.031.0150)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4-1/2 in Shaft Dia (WSM-450)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.062.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.060.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 50 PK (M07000.050.0110)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.013.0087)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.031.0250)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (430240-PG)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- Zoro Select Socket Head Cap Screws