Shop All Socket Head Cap Screws
Zoro Select
3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK
Mfr # U51060.075.0250
Zoro # G5593217
product price: $19.49
/pk 5, $3.90/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Head Type Flat
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.075.0250
- Zoro # G5593217
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 2-1/2 in |
Drive Size | 1/2 in |
Head Height | 0.75 in |
Vented Hole Size | Not Vented |
Thread Length | 2 in |
Min. Thread Length | 2 in |
Head Diameter | 1.125 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2 in |
Length | 2 1/2 in |
Dia./Thread Size | 3/4"-10 |
Head Dia. | 1.125 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 2 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1851PK)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 4 PK (63367)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (U51060.075.0350)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.075.0300)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (U51041.050.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07151.080.0080)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length, 5 PK (U07041.075.0275)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.060.0055)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51060.008.0025)
- Zoro Select Socket Head Cap Screws