Shop All Socket Head Cap Screws
Zoro Select
3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 70 PK
Mfr # B07410.075.0250
Zoro # G5613837
product price: $75.55
/pk 70, $1.08/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B07410.075.0250
- Zoro # G5613837
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 2-1/2 in |
Drive Size | 1/2 in |
Thread Length | 2 in |
Head Height | 0.396 in |
Min. Thread Length | 2 in |
Head Diameter | 1.437 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Length | 2 1/2 in |
Dia./Thread Size | 3/4"-10 |
Head Dia. | 1.4375 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 2 1/2 in, Head Height 0.396 in, Head Diameter 1.437 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.031.0087)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08360.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U51700.025.0500)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.075.0275)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.075.0400)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07566.075.0300)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.062.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.016.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51040.040.0006)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.060.0035)
- Zoro Select Socket Head Cap Screws