Shop All Socket Head Cap Screws
Zoro Select
3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK
Mfr # U07410.075.0150
Zoro # G2861988
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07410.075.0150
- Zoro # G2861988
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 1-1/2 in |
Drive Size | 1/2 in |
Thread Length | 1 1/2 in |
Vented Hole Size | Not Vented |
Head Height | 0.396 in |
Min. Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Head Diameter | 1.438 in |
Length | 1 1/2 in |
Dia./Thread Size | 3/4"-10 |
Head Dia. | 1.438 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.396 in, Head Diameter 1.438 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.011.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51050.060.0055)
- LOKSERT Key Locking Insert, 4 Keys, M24-2.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-24.00HDP)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK (U07410.075.0125)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07410.075.0100)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (210282-PG)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK (M07000.220.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.050.0008)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.050.0030)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (FB3SCAPS1420114P10)
- Zoro Select Socket Head Cap Screws